Beli ramset gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOTAL Brad Nailer
    Mulai

    Rp439.900

    TOTAL Brad Nailer
    atribut:
    • Fastener Gauge (mm): 18-gauge (GA18): 1.25x1.0
    • Working Pressure (Bar): 4-7(60-100psi)
    • Capacity of Magazine (Pcs): 100
    • Air inlet: 1/4inch Nitto Style-Fitting
    • Max. Nail Size (mm): 10-30(F10-F30)
  2. RAMSET Powder-Actuated Gun
    Mulai

    Rp12.999.900

    RAMSET Powder-Actuated Gun
    Deskripsi:
    Powder-actuated nail guns use an explosive gunpowder charge to drive pins into concrete, steel, and hard backing materials. The charge is fed into the tool and set off when the trigger is pulled and the nose of the tool is pressed against the work surface. OSHA regulations require training and certification for employees who use powder-actuated tools and charges.
    atribut:
    • UNSPSC: 27112716
    • Application: Attach Curtain Wall and Other Clips to Concrete; Attach Drywall Track to Concrete; Attach Sill Plate to Concrete
    • Caliber: 0.27
    • Charge Actuation: Automatic Piston Return
    • Charge Style: Strip
    • Collation Style: Bulk
    • Compatible Charge Colors: Green; Red; Yellow
    • Compatible Charge Levels: 1; 2; 3; 4; 5
    • Duty Rating: General Duty
    • For Max. Pin Length - with Washer (inch): 3
    • For Max. Pin Length - without Washer (inch): 2 1/2
    • For Pin Diameter (in): 313/1000
    • For Use On: Concrete; Metal; Steel; Wood
    • Handle Material: Aluminium
    • Housing Material: Aluminium
    • Muzzle Diameter (inch): 9/16
    • Operation Mode: Trigger
    • Overall Height (inch): 5 3/4
    • Overall Length (inch): 13 1/4
    • Overall Width (inch): 2
    • Power Source: Powder Actuated
  3. INGCO 2 In 1 Combo Air Brad Nailer
    Mulai

    Rp859.900

    INGCO 2 In 1 Combo Air Brad Nailer
    Deskripsi:
    INGCO 2-in-1 Combo Air Brad Nailer // Staples Paku Tembak Angin
    atribut:
    • Load Capacity (pcs): 100
    • Brad Size (mm): 15-50 (Ga18,1.25X1.0mm)
    • Staple Size (mm): 16-40 (Ga18,1.25X1.0mm)
    • Staple Crown (mm): 5.7
    • Connector: With Europe type connector, USA type connector, Nitto type connector and Italy type connector.
    • Operating Pressure (MPa) : 0.4-0.7 (60-100Psi)
  4. MILWAUKEE Nail Gun
    Mulai

    Rp9.999.900

    MILWAUKEE Nail Gun
    Deskripsi:
    These battery-powered nailers are made by Milwaukee. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
    atribut:
    • Power Source: Air Powered
    • Handle Type: Pistol Grip
    • Collation Angle (°): 21
    • Collation Style: Strip
    • Collation Type: Wire
    • Depth Control: Yes
    • Features: Reload Indicator
    • For Nail Gauge (ga): 11
    • For Nail Head Style: Standard Round
    • For Nail Length Range (inch): 2 to 3 1/2
    • For Nail Penny Size: 16d
    • For Nail Shank Diameter (inch): 0.113 to 0.148
    • Housing Material: Magnesium
    • Nail Capacity: 64 to 72
    • Standards: UL Listed
    • Tip: Nonmarring
  5. RAMSET Hollow Wall Anchor
    Mulai

    Rp15.900

    RAMSET Hollow Wall Anchor
    atribut:
    • Size: M4
    • Wall Thickness (mm): 6-10
    • Hole ⌀ (mm): 8
    • Recommendation Load on 10mm Plasterboard (kN): 0.12
  6. monotaro.id Dynabolt
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.900

  7. SANKO Hit Anchor Type C (Dynabolt Angkur Ketok)
    Mulai

    Rp9.900

    SANKO Hit Anchor Type C (Dynabolt Angkur Ketok)
    Deskripsi:
    Hit Anchor dari Sanko ini memiliki variasi ukuran 6-20 mm familiar digunakan oleh Semua industri termasuk konstruksi dan maintenance
    atribut:
    • Surface Treatment: Chromate treatment
  8. METABO Cordless Drywall Screwdriver
    Mulai

    Rp10.999.900

    METABO Cordless Drywall Screwdriver
    Deskripsi:
    The specialist for gypsum plasterboards in drywall construction situations: high torque for even faster productivityCompact and light design for comfortable one-hand operationPrecise driving of screws by virtue of finely adjustable depth guide and low-noise claw clutchRobust screwdriver magazine for applying screws accurately in quick succession; can be removed without toolsStandard 50-screw strips can be usedMagazine for processing screws with a length of 25-55 mm with max. shaft Ø of 5 mm and max. screw head Ø of 9.5 mmDepth guide can be fully removed for inspection during operationVariospeed (V) Electronics for working at customised speeds to suit various application materialsIntegrated working light to illuminate the contact areaHandy belt hook, can be fixed either on the right or left sideMany brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.comScoope of delivery:Screwdriver magazine SM 5-55Phillips screwdriver bit, size 2/25 mm2 Phillips screwdriver bits, size 2/176.5 mmBelt hook2 Li-Power battery packs (18 V/2.0 Ah)Charger ASC 55 "AIR COOLED"Plastic carry caseCharger ASC 55 "AIR COOLED"Plastic carry caseDepth guideMagnetic bit holder 1/4" (6.35 mm)
    atribut:
    • Uncertainty of Measurement K (dB(A)): 3
    • Bit Retainer: Hexagon recess 1/4inch (6.35mm)
    • Battery Voltage (V): 18
    • Battery Pack Capacity (Ah): 2x2
    • Maximum Torque Soft (N m): 5
    • No Load Speed (rpm): 0-6000
    • Sound Level (dBA): 86
    • Sound Pressure Level (dBA): 75
    • Type of Battery Pack: Li-Power
  9. TCH Paku Tembak Seri F
    Mulai

    Rp20.900

    TCH Paku Tembak Seri F
    Deskripsi:
    Paku Tembak F TCHUntuk keperluan pekerjaan furniture, plastik, kayu, jendela, pintu, kabinet, panel, dan lain sebagainya.
    atribut:
    • Material: Galvanized Steel
    • Crown (mm): 1.9
    • Width (mm): 1.27
    • Thickness (mm): 0.95
  10. Unoair Caulking Gun
    Mulai

    Rp199.900

    Unoair Caulking Gun
    atribut:
    • Size: diameter 2x8-1/2 inch (BorexTube Length)
    • Air consumption: 6 cfm
    • Air inlet: 1/4 inch
    • Air Hose: 3/8 inch
  11. monotaro.id Dynabolt SS 304
    Mulai

    Rp109.900

    monotaro.id Dynabolt SS 304
    atribut:
    • Material: SS 304
  12. Makita Pneumatic Nailer
    Mulai

    Rp949.900

    Makita Pneumatic Nailer
    atribut:
    • Gauge: 18
    • Nail Head Width (mm): 2 mm
    • Thickness (mm): 1.05
    • Width (mm): 1.25
  13. BOSTITCH Air-Powered Nail Gun
    Mulai

    Rp4.299.900

    BOSTITCH Air-Powered Nail Gun
    Deskripsi:
    Air-powered framing nailers are typically used in structural wood framing, when securing subflooring to joists, and for other non-finishing tasks.
    atribut:
    • UNSPSC: 27131506
    • Built-In Light: No
    • Minimum Hose Size (inch): 1/4
    • Power Source: Air Powered
    • Standards: ANSI
  14. Max Coil Nailer For Wooden Package and Pallet
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.999.900

  15. KRUSHERS Sepatu Boots Safety Pull On Half Knee Texas (Sepatu Proyek)
    50%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp319.900

    KRUSHERS Sepatu Boots Safety Pull On Half Knee Texas (Sepatu Proyek)
    Deskripsi:
    Sepatu boots rigger Texas tanpa tali merupakan produk yang paling sering dibeli dari rangkaian sepatu KRUSHERS®. Sepatu ini terkenal karena ringan dan tahan banting. Ekstra bantalan dan perlindungan ekstra di bagian tumit dan jari kaki tidak hanya untuk kenyaman, tetapi juga untuk keselamatan pengguna. Terdapat pilihan dari outsole TPU standar serbaguna yang tahan banting atau outsole karet nitril yang tahan panas dan cocok untuk penggunaan heavy duty dan perlindungan terhadap permukaan panas (tahan sampai suhu 300°C).
Daftar Harga ramset gun Terbaru March 2026
TOTAL Brad NailerRp439.900
RAMSET Powder-Actuated GunRp12.999.900
INGCO 2 In 1 Combo Air Brad NailerRp859.900
MILWAUKEE Nail GunRp9.999.900
NRT-PRO Mesin Paku TembakRp219.900
KAPUSI Paku Mesiu RamsetRp229.900
TOTAL Isi Paku TembakRp41.900
RAMSET Hollow Wall AnchorRp15.900
monotaro.id DynaboltRp2.900
SANKO Hit Anchor Type C (Dynabolt Angkur Ketok)Rp9.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)